80mm ID Smooth Bore Ducting Medium Duty - N70108000

Order Code: ZT5432863S

£459.99 Inc VAT (20%)


Description

80mm Inside Diameter, Next 07 Smooth Bore Ducting, Medium Duty, 0.7mm Wall Thickness, 10 Metre Length, 95mm Bend Radius, Clear, Ether based Polyurethane, Reinforced with TPU High Adhesion Copper Coated Steel Spiral, 0.645Kg per Metre, Working Temperature -40°C to +90°C, IPL

Specifications for 80mm ID Smooth Bore Ducting Medium Duty - N70108000
  • Material
    Ether based Polyurethane
  • Weight per Metre
    0.65kg
  • Product Type
    Industrial
  • Length
    10m
  • Colour
    Transparent