CR3804/CL/0030/CD 48MM Clear Hose 30M

Order Code: ZT1048241X

£179.99 Inc VAT (20%)


Description

A versatile, clear PVC tubing with a smooth bore suitable for a wide range of low pressure applications.
Tough, flexible and durable under normal operating conditions and able to maintain flexibility even in cold weather conditions.
Resistant features; abrasion, chemical, fuel and lubrication lines, oil and weather.
Excellent glass clear transparency for clear visibility.

Specification:
Temp Range -10°C to +55°C
Hardness Shore A15
Tensile strength 10.1 MPa
Relative Density 1.222gm/cm3

See full description
Specifications for CR3804/CL/0030/CD 48MM Clear Hose 30M
  • Colour
    Transparent
  • Material
    PVC
  • Inside Diameter
    38mm
  • Length
    30m
  • Maximum Working Pressure
    145psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome