Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Flexible Hose Systems
Hose Flexible Round 125mm x 3M PVC
By National Ventilation
Order Code:
ZT5023081S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/flexible-hose-systems/hose-flexible-round-125mm-x-3m-pvc/p/ZT5023081S
Add to quotation
View all Flexible Hose Systems
Description
National Ventilation HOSE FLEXIBLE ROUND 125MMX3M PVC Group D MONV563
Specifications
Specifications for Hose Flexible Round 125mm x 3M PVC
Colour
White
Length
3m
Material
Plastic
Nominal diameter
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome