Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Flexible Hose Systems
Hose Flexible Round 150mm x 15M PVC
By National Ventilation
Order Code:
ZT5028729S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/flexible-hose-systems/hose-flexible-round-150mm-x-15m-pvc/p/ZT5028729S
Add to quotation
View all Flexible Hose Systems
Description
National Ventilation HOSE FLEXIBLE ROUND 150MMX15M PVC Group D MONV6615
Specifications
Specifications for Hose Flexible Round 150mm x 15M PVC
Length
15m
Colour
White
Material
Plastic
Nominal diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome