1in BSPP Stainless Steeleel Flow Indicator - RHO-FIS-140320-2

Order Code: ZT5437396S

£1,599.99 Inc VAT (20%)


Description

1" BSP Parallel Female x 25mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 89mm Length, 300 to 1600 Litres per Hour, Stainless Steel, Maximum Working Temperature +100°C, Maximum Working Pressure 16 bar, Rhodes

Specifications for 1in BSPP Stainless Steeleel Flow Indicator - RHO-FIS-140320-2
  • Maximum Working Pressure
    16bar
  • Length
    89mm
  • Material
    Stainless Steel