1in BSPT Stainless Steeleel Flow Indicator - RHO-FIS-140320-1

Order Code: ZT5437492S

£1,899.99 Inc VAT (20%)


Description

1" BSP Tapered Female x 25mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 89mm Length, 300 to 1600 Litres per Hour, Stainless Steel, Maximum Working Temperature +100°C, Maximum Working Pressure 16 bar, Rhodes

Specifications for 1in BSPT Stainless Steeleel Flow Indicator - RHO-FIS-140320-1
  • Length
    89mm
  • Maximum Working Pressure
    16bar
  • Material
    Stainless Steel