Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Pump Controls
Flowmeters
Connector Flow Pull APart 20A 250V
By Scolmore
Order Code:
ZT5018905S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/flowmeters/connector-flow-pull-apart-20a-250v/p/ZT5018905S
Add to quotation
View all Flowmeters
Description
Scolmore CONNECTOR FLOW PULL APART 20A 250V Flow CT101C
Tags:
#ReducedPrice
Specifications
Specifications for Connector Flow Pull APart 20A 250V
Height
23mm
Length
105mm
Width
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome