Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pumps
Pump Controls
Flowmeters
Distribution Box 8WAY 20A 8W Anthra Grey
By Scolmore
Order Code:
ZT5047263S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/flowmeters/distribution-box-8way-20a-8w-anthra-grey/p/ZT5047263S
Add to quotation
View all Flowmeters
Description
Scolmore DISTRIBUTION BOX 8WAY 20A 8W ANTHRA GREY Flow CT1008
Specifications
Specifications for Distribution Box 8WAY 20A 8W Anthra Grey
Depth
70mm
Height
114mm
Width
264mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome