Flow Meter For CUBE Tank For AUS 32 (AdBlue) , Plastic, 6 - 100 L/min

Order Code: ZT2729815S

£439.99 Inc VAT (20%)


Description

Flow meter for CUBE tank for AUS 32 (AdBlue) , plastic, 6 - 100 l/min. Supplied = assembled. Measuring range = 6 - 100 l/min. Thread = 1 inch. Colour = white, blue. Product type = flow meters. Plastic. 6 - 100 l/min. 1 external thread. With 90° angled piece for direct attachment to the pump. Digital flow meter K24 for AUS 32 (AdBlue) with tank gauge and totalizer.

Specifications for Flow Meter For CUBE Tank For AUS 32 (AdBlue) , Plastic, 6 - 100 L/min
  • Product Type
    Flow Meters
  • Colour
    White, Blue
  • Supplied
    Assembled
  • Thread Size
    1in
  • Measuring Range
    6 - 100L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome