Flow Meter Oil 10 - 150 Litres per Minute - EFL1501

Flow Meter Oil 10 - 150 Litres per Minute - EFL1501

Order Code: ZT5413025SCopy

£1,199.99 Inc VAT (20%)


Description

Hydraulic Flow Metering, Oil, Red, Meter, 10 - 150 Litres per Minute, Glass Filled Nylon, Nitrile Seal, Working Temperature +5┬░C to +80┬░C (Oil) /+5┬░C to +60┬░C (Water) , Maximum Working Pressure 10 bar, Parker

Specifications for Flow Meter Oil 10 - 150 Litres per Minute - EFL1501
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    10bar
  • Material
    Glass Filled Nylon
  • Flow Rate
    10 to 150lpm
  • Seal Material
    Nitrile
  • Media
    Oil/Water