Flow Meter Water 2 - 30 Litres per Minute - EFW0302

Flow Meter Water 2 - 30 Litres per Minute - EFW0302

Order Code: ZT5413147SCopy

£1,019.99 Inc VAT (20%)


Description

Hydraulic Flow Metering, Water, Yellow, Meter, 2 - 30 Litres per Minute, Glass Filled Nylon, Nitrile Seal, Working Temperature +5┬░C to +80┬░C (Oil) /+5┬░C to +60┬░C (Water) , Maximum Working Pressure 10 bar, Parker

Specifications for Flow Meter Water 2 - 30 Litres per Minute - EFW0302
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    10bar
  • Colour
    Yellow
  • Material
    Glass Filled Nylon
  • Seal Material
    Nitrile
  • Flow Rate
    2 to to 30lpm
  • Media
    Oil/Water