1/2in BSPP Gun Metal Flow Indicator - RHO-FIG-170310-2

Order Code: ZT5437272S

£379.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female x 15mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 76mm Length, 60 to 600 Litres per Hour, Gunmetal, Maximum Working Temperature +100°C, Maximum Working Pressure 7 bar, Rhodes

Specifications for 1/2in BSPP Gun Metal Flow Indicator - RHO-FIG-170310-2
  • Length
    76mm
  • Maximum Working Pressure
    7bar
  • Material
    Gunmetal