1/4in BSPP Gun Metal Flow Indicator - RHO-FIG-170300-2

Order Code: ZT5437266S

£379.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female x 8mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 76mm Length, 30 to 200 Litres per Hour, Gunmetal, Maximum Working Temperature +100°C, Maximum Working Pressure 7 bar, Rhodes

Specifications for 1/4in BSPP Gun Metal Flow Indicator - RHO-FIG-170300-2
  • Length
    76mm
  • Material
    Gunmetal
  • Maximum Working Pressure
    7bar