1/4in BSPT Stainless Steeleel Flow Indicator - RHO-FIS-140300-1

Order Code: ZT5437269S

£1,199.99 Inc VAT (20%)


Description

1/4" BSP Tapered Female x 8mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 76mm Length, 30 to 200 Litres per Hour, Stainless Steel, Maximum Working Temperature +100°C, Maximum Working Pressure 16 bar, Rhodes

Specifications for 1/4in BSPT Stainless Steeleel Flow Indicator - RHO-FIS-140300-1
  • Material
    Stainless Steel
  • Length
    76mm
  • Maximum Working Pressure
    16bar