3/4in NPT Gun Metal Flow Indicator - RHO-FIG-176615-3

Order Code: ZT5437348S

£499.99 Inc VAT (20%)


Description

3/4" NPT Female x 20mm Outside Diameter, 400 Series - Straight Through Sight Flow Indicator with Spinner/Ball, 83mm Length, 120 to 1600 Litres per Hour, Gunmetal, Maximum Working Temperature +100°C, Maximum Working Pressure 7 bar, Rhodes

Specifications for 3/4in NPT Gun Metal Flow Indicator - RHO-FIG-176615-3
  • Maximum Working Pressure
    7bar
  • Length
    83mm
  • Material
    Gunmetal