TT10PB In-line Flow Meter (Non-fuel)

Order Code: ZT1191096X

£269.99 Inc VAT (20%)


Description

The TT10PB In-Line Digital Turbine Meter delivers unmatched accuracy within 1 percent, setting a new standard for reliability and safety. With factory presets for 20 fluids and comprehensive cULus, CE, ATEX and IECEx safety approvals, it ensures versatility and peace of mind. Its durable rubber boot protects electronics from impact. Designed for ease of use, it measures various units and can be installed anywhere, even at the end of a hose.

Features and Benefits
• Precision accuracy within 1 percent for dependable readings
• Factory presets for 20 fluids
• Global safety approvals with cULus, CE, ATEX and IECEx
• Replaceable AA batteries
• Impact-resistant rubber boot protects meter and electronics
• Flexible installation
• Multi-unit measurement for gallons, litres, quarts, pints, and ounces

See full description
Specifications for TT10PB In-line Flow Meter (Non-fuel)
  • UL Max Pressure
    50psi
  • Dimensions
    4"W x 2.6"D X 2.9"H
  • Accuracy
    +/- 1.00%
  • Power Source
    2 x AA Batteries
  • Additional Features
    Meter can be fitted at the end of the hose
    Install the meter where you need it
    Engineered polymer
  • Compatible Fluid
    DEF/AD Blue
    Non-Potable Water
    Anti-Freeze
    De-icing Fluid
  • Display Type
    LCD
  • Weight
    9.6fl oz (UK)
  • Port Inlet/Outlet
    1" BSPP
  • Type
    In-Line Digital Turbine Meter (Non Fuel)
  • Units of Measurement
    Pints
    Quarts
    Ounces
    Gallons
    Litres
  • Operating Temperature
    -15 to 176°F
  • Flow Rate
    2-35g/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome