Volumetric Flow Meter, Digital, For Diesel And Heating Oil, 10 - 120 L/min

Order Code: ZT2719629S

£529.99 Inc VAT (20%)


Description

Volumetric flow meter, digital, for diesel and heating oil, 10 - 120 l/min. Supplied = pre-assembled, final assembly by customer. For media = diesel fuel and heating oil. Max. operating pressure = 10 bar. External connection = G 1 inch. Measuring range = 10 - 120 l/min. Accuracy = 1 %. Product type = flow meters. Liquid volume measurement for non-calibrated needs. Single/total volume meter 5 or 6 digits, can be calibrated, with adapter IG 1''. Battery powered.

See full description
Specifications for Volumetric Flow Meter, Digital, For Diesel And Heating Oil, 10 - 120 L/min
  • Accuracy
    ±1 %
  • Product Type
    Flow Meters
  • For Media
    Diesel Fuel and Heating Oil
  • Measuring Range
    10 - 120L/min
  • External Connection
    G 1 Inch
  • Operating Pressure
    10bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome