B603 Oil Tolerant Retaining Compound 50ml BONB60350

Order Code: ZT1275536P

£24.99 Inc VAT (20%)


Description

Bondloc B603 is an anaerobic formulation designed for direct use on as received parts such as those with protective films. It is an Oil tolerant retainer and is designed for direct application onto as received parts where a light oily film exists or where surrounding parts contamination is a problem in maintece. Specifications Resin Mod. Methacrylate. Colour Green. Cure speed & lt15 mins @ 20C. Viscosity 125 cps. Gap fill 0.1mm. Flash point & gt85C. Shelf life 12 months @ 20C. Specific gravity 1.04. Max operating temp -53C to +150C. Cured Performance Full Cure Time 24 hours. Static shear (degreased) 28 N/mm. Static shear (oiled film) 21 - 24 N/mm. Size 50ml.

See full description
Specifications for B603 Oil Tolerant Retaining Compound 50ml BONB60350
  • MFR Part No.
    B603-50
  • Type
    High Strength
  • Size
    50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome