BELT DRESSING Spray 300ml ROC34295

Order Code: ZT1463813S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%

Order by 2pm, get it Tomorrow

Description

ROCOL BELT DRESSING Spray is a colourless, non-toxic adhesive and conditioning spray that provides instant grip to prevent belt squeal, slippage and wear. The conditioning properties prevent the belt from drying out and cracking to both increase transmission efficiency and extend belt life. Completely insoluble in water, making it equally effective in damp or wet environments. Just a thin film of BELT DRESSING Spray increases adhesion when belts are in contact with drive pulleys, reducing belt slippage that leads to glazing and over-heating. NSF H1 registered, Halal and Kosher certified. Specification Temperature Range +50 C to +100&ordmC

See full description
Specifications for BELT DRESSING Spray 300ml ROC34295
  • MFR Part No.
    ROC34295
  • Type
    Spray
  • Size
    300ml
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome