Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Fluids & Lubricants - Various
Bleed Screws - M8 x 1.25 Pitch - Fiat - Pack of 2 - PWN412
By WOT-NOTS
Order Code:
ZT3603288S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fluids-and-lubricants-various/bleed-screws-m8-x-1-25-pitch-fiat-pack-of-2-pwn412/p/ZT3603288S
Add to quotation
View all Fluids & Lubricants - Various
Description
Brake bleed screw
Can be used on Calipers or Wheel Cylinder with a matching female size
Tags:
#BulkDiscount
Specifications
Specifications for Bleed Screws - M8 x 1.25 Pitch - Fiat - Pack of 2 - PWN412
Product Type
Brake Pipe
Thread Size
M8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome