CHAIN & DRIVE Spray 300ml ROC22001

Order Code: ZT1463619S

£25.99 Inc VAT (20%)


Description

ROCOL CHAIN & DRIVE Spray is a highly versatile, high performance, chain lubricant spray suitable for all types of drive and conveyor chains in a convenient aerosol can. The unique formula is designed to ensure maximum performance for penetration, lubrication and exceptional corrosion protection in hostile environments. In-house laboratory tests demonstrate that after undergoing 200 hours at 35 degrees Celsius ROCOL CHAIN & DRIVE Spray shows unbeatable corrosion protection with no signs of corrosion. Specification Temperature Range -30 C to + 150 C

See full description
Specifications for CHAIN & DRIVE Spray 300ml ROC22001
  • Size
    300ml
  • Features
    Spray
  • MFR Part No.
    ROC22001
  • Type
    Spray
  • Lubricant Type
    Spray