CHAIN GUARD Hi-Load Spray 300ml ROC22141

Order Code: ZT1463638S

£35.99 Inc VAT (20%)


Description

ROCOL CHAIN GUARD Hi-Load Spray is a high load aerosol chain lubricant containing molybdenum disulphide (MoS) for use in the most arduous conditions. Ideally suited for use on all types of chains running under heavy load. Outstanding EP performance with a weld load of 250kg. Ideal for wet and humid conditions with good water displacing properties. Highly water repellent. Suitable for drive and conveyor chains, and fork lift truck chains. Specification Temperature Range - 30C to + 180&ordmC

See full description
Specifications for CHAIN GUARD Hi-Load Spray 300ml ROC22141
  • MFR Part No.
    ROC22141
  • Type
    Spray
  • Size
    300ml
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome