DRY MOLY Spray 400ml ROC10025

Order Code: ZT1463256S

£71.99 Inc VAT (20%)


Description

ROCOL DRY MOLY Spray is a high purity,extreme load dry film molybdenum disulphide spray designed for use where a wet lubricant cannot be tolerated. This assembly lubricant is ideal for sliding surfaces, such as plain bearings, pins, cams and slides. It reduces friction and therefore increase life of moving parts in highly corrosive environments. DRY MOLY Spray can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies. Also available as a paste. Rolls Royce, RAF, Naval and NATO approved Specification Temperature Range -50C to + 450C Load Resistance up to 7,000 kg/cm2

See full description
Specifications for DRY MOLY Spray 400ml ROC10025
  • Size
    400ml
  • Features
    Paste
  • MFR Part No.
    ROC10025
  • Type
    Paste
  • Lubricant Type
    Paste

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome