Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Fluids & Lubricants - Various
Flammable Spray Duster Hfc-free 400ml ASDU400ftWK
By 2Work
Order Code:
ZT1542024S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£3.98
5%
20 +
£3.77
10%
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fluids-and-lubricants-various/flammable-spray-duster-hfc-free-400ml-asdu400ftwk/p/ZT1542024S
Add to quotation
View all Fluids & Lubricants - Various
Description
2Work Flammable Spray Duster HFC-Free 400ml ASDU400FTWK
Tags:
#BulkDiscount
Specifications
Specifications for Flammable Spray Duster Hfc-free 400ml ASDU400ftWK
MFR Part No.
2W50897
Depth
230mm
Width
65mm
Height
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome