0
1

FOODLUBE Chain Spray 400ml ROC15610

Order Code: ZT1463532S

£49.99 Inc VAT (20%)


Description

ROCOL FOODLUBE Chain Spray is a food grade aerosolised lubricant for chains, conveyors, pulleys and rollers in the food and other clean industries. Most wear on a chain occurs between the pins and rollers where most chain lubricants just sit on the outer surfaces of the chain, FOODLUBE CHAIN Spray penetrates into these components to ensure protection from wear, thereby extending chain life. FOODLUBE Chain Spray provides a highly adhesive lubricating film on the chain to avoid drips and fling-off. It also exhibits high thermal stability, preventing sludge formation and varnishing on the chain. Resistant to water wash off for maximum corrosion protection. Utilises DETEX technology, x-ray and metal detectable plastic caps and actuators reduces risk of plastic contamination. NSF H1 registered, ISO 21469, Halal and Kosher certified. Specification Temperature Range - 20C to + 150C

See full description
Specifications for FOODLUBE Chain Spray 400ml ROC15610
  • Size
    400ml
  • Features
    Spray
  • MFR Part No.
    ROC15610
  • Type
    Spray
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome