Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Fluids & Lubricants - Various
Lead Mate Patination Oil 500ml
By Everbuild
Order Code:
ZT1278011P
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fluids-and-lubricants-various/lead-mate-patination-oil-500ml/p/ZT1278011P
Add to quotation
View all Fluids & Lubricants - Various
Description
1 x Everbuild Lead Mate Patination Oil 500ml
Specifications
Specifications for Lead Mate Patination Oil 500ml
MFR Part No.
PATOIL05
Type
Patination Oil
Size
0.5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome