Path & Patio Seal 5 litre EVBPAT5

Order Code: ZT1278009P

£37.99 Inc VAT (20%)


Description

This is a solvent free acrylic coating used to seal and protect patios, paths, natural stone, concrete and block paving from the effects of the sunlight, water, oil, petrol and fungal/moss growth. The milky solution dries to hardwearing water repellent film which gives a low sheen slip resistant finish which will reduce dirt pickup and facilitate easier cleaning. The product is safer to use than conventional solvent based products, ie it is non- flammable and will not harm plants and animals when used as directed. Solvent free formulation - non-flammable, low odour. Improves appearance of dull paths/stone. Also acts as a dustproofer and facilitates easier cleaning. Dramatically improves water and mar resistance - High degree of water repellency in dried film. Contains a powerful fungicide -prevents unsightly mould growth. Seals and protects, paths, patios, natural stone, concrete and block paving from the effects of the sunlight, water, oil, petrol and fungal/moss growth

See full description
Specifications for Path & Patio Seal 5 litre EVBPAT5
  • MFR Part No.
    PAT5
  • Type
    Clean & Seal
  • Size
    5L
  • Clean Type
    Clean & Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome