PLRB+C Side Mount for Bayonet Cap Technopolymer PLRB+C

Order Code: ZT1615984S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

PLRB+C Side mount, for bayonet cap, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for PLRB+C Side Mount for Bayonet Cap Technopolymer PLRB+C
  • MFR Part No.
    PLRB+C
  • f2
    9
  • H
    90
  • Weight
    376g
  • f1
    30
  • d1
    49
  • h1
    7
  • f
    51
  • d4
    39
  • C
    117
  • d2
    7
  • h
    18
  • L
    148.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome