0
1

RTD Spray 400ml ROC53011

Order Code: ZT1464071S

£33.99 Inc VAT (20%)


Description

Rocol RTD Spray is an aerosol applied metal cutting lubricant consisting of a concentrate of extreme pressure additives. It is suitable for all metals including hardened steels, titaniums and nimonics, in even the most severe cutting operations. It contains technically advanced extreme pressure additives which significantly reduce friction at the cutting edge, giving superb performance. As a result RTD extends tool life and promotes superior surface finish, bringing cost saving efficiencies as well as improved quality. RTD Spray is the world leading, hand applied, lubricant for reaming, tapping and drilling and has been the market leader for over 60 years. A must have product for all machine shops, tool-rooms and maintece departments.

See full description
Specifications for RTD Spray 400ml ROC53011
  • MFR Part No.
    ROC53011
  • Type
    Spray
  • Size
    400ml
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome