SAPPHIRE Spray Grease 400ml ROC34305

Order Code: ZT1463783S

£31.99 Inc VAT (20%)


Description

ROCOL SAPPHIRE Spray Grease is an extreme pressure grease fortified with PTFE. Lithium complex soap technology and EP additives, including PTFE providing extreme load and wear resistance. PTFE content reduces stick-slip on start up ensuring smooth, controlled movement. With excellent low temperature performance ensures components are protected even on equipment working constantly in extreme sub-zero conditions. As well as excellent high speed capability in applications such as fan and motor bearings. It is highly resistant to oxidation providing extended lubrication intervals whilst reducing equipment failure and downtime. Compatible with most plastics and rubbers. It also makes an ideal electrical contact grease. Specification Temperature Range -50 C to +200&ordmC

See full description
Specifications for SAPPHIRE Spray Grease 400ml ROC34305
  • Size
    400ml
  • Features
    Spray
  • MFR Part No.
    ROC34305
  • Type
    Spray
  • Lubricant Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome