Spray Wax Aerosol 400ml BRWSW400

Order Code: ZT1275838P

£8.29 Inc VAT (20%)


Description

BRIWAX SPRAY is a revolutionary new surface shine and spray polish for antique reproduction finishes, especially for usage on hardwoods like teak, oak, mahogany and walnut where it gives added depth to tired or jaded surfaces commonly seen in antique and regular furniture showrooms. Briwax Spray can also be used as a top coat finish for new wood, whether hard or soft, and works as an excellent alternative to hard paste waxes for all interior wood. As Briwax Spray is a genuine wax spray, it does not contain surfactants, soaps, or silicones. It relies on the cleaning properties of the high quality selected waxes contained in the spray. Briwax Spray is not only for use as a polish, but can be used as an alternative finish on all types of timber, skirting, ceiling timbers, stripped doors etc. Features Quick, and is easy to use Same blend of waxes as Briwax Original Makes wood feel silky and smooth Produces a semi-gloss finish on raw timber Wax shine on finished wood Seals and protects saws and chisels and other metal wood working tools without contamination Fresh aroma Cleans and revitalises. Size 400ml.

See full description
Specifications for Spray Wax Aerosol 400ml BRWSW400
  • MFR Part No.
    BW9301000018
  • Type
    Spray Wax
  • Colour
    Transparent
  • Wax Type
    Spray Wax
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome