Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Fluids & Lubricants - Various
Stainless Steel Spray Cleaner - 275ml
By Villa
Order Code:
ZT2527672S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 +
£19.79
10%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fluids-and-lubricants-various/stainless-steel-spray-cleaner-275ml/p/ZT2527672S
Add to quotation
View all Fluids & Lubricants - Various
Description
Vitopan Stainless Steel Spray Cleaner - 275ml
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Spray Cleaner - 275ml
Product Type
Spray Cleaner
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome