Surface Cleaner 125ml RUSSC125

Surface Cleaner 125ml RUSSC125

Order Code: ZT1291862P

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.085%
20 - 49£3.8610%
50 +£3.6515%


Description

Rustins Surface Cleaner is a blend of powerful solvents formulated to remove grime and wax. Ideal for use on antique and old furniture where wax and dirt have accumulated. It will not destroy attractive patina that has been acquired due to age. Apply the cleaner with a soft cloth, or if the wood is very dirty, with 000 steel wool. If the wood is open grained use a coarser grade of steel wool. Wipe the surface with a clean rag or kitchen towel whilst the surface is still wet otherwise the cleaner will evaporate redepositing the wax and dirt on the furniture. If after cleaning, the surface is dull but intact, the gloss may be restored with Rustins Finish Reviver which will also remove minor defects. Size 125ml.

See full description
Specifications for Surface Cleaner 125ml RUSSC125
  • MFR Part No.
    SURC125
  • Type
    Surface Cleaner
  • Polish Type
    Surface Cleaner
  • Size
    125ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome