Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Fluids & Lubricants - Various
Tufgear Spray 400ml - ROCOL-18105
By Rocol
Order Code:
ZT2801485S
£43.99
Inc VAT (20%)
£45.99
4% off
1
Add to basket
Currently unavailable
Unavailable
GBP
43.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/fluids-and-lubricants-various/tufgear-spray-400ml-rocol-18105/p/ZT2801485S
Add to quotation
View all Fluids & Lubricants - Various
Description
ROCOL TUFGEAR SPRAY 400ml
Specifications
Specifications for Tufgear Spray 400ml - ROCOL-18105
MFR Part No.
ROCOL-18105
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome