0
1

DPP/1 Double Diaphragm Fuel Transfer Pump

Order Code: ZT1002219X

£129.99 Inc VAT (20%)


Description

Heavy-duty aluminium die-cast construction fuel transfer pump with a discharge rate of up to 1 gallon per 5 strokes (800ml per stroke). Stainless steel piston and fuel resistant hi-nitrile rubber diaphragm. 2" die cast bung adapter and extra heavy-duty steel handle with security locking latch. Pump inlet is fitted with an easy to clean wire mesh screen filter. Telescopic suction tube, adjustable to fit 50 to 205ltr drums, with non-return valve. Easy dispensing through 2.4m (8') of antistatic neoprene rubber hose with die-cast dispensing nozzle.

See full description
Specifications for DPP/1 Double Diaphragm Fuel Transfer Pump
  • Discharge per Stroke
    800ml
  • Compatible Fluid
    Oil
    Petrol
    Diesel
  • Suitable for Containers
    205ltr
    50ltr
    60ltr
  • Weight Each
    7.5Kg
  • Suction Tube Length
    480-900mm
  • Pump Type
    Double Diaphragm
  • Capacity
    0.8L
  • MFR Part No.
    DPP/1
  • Material
    H/D Aluminium
    Die-Cast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome