FR1614 Portable Fuel Transfer Pump comes with Hoses & Strainer

Order Code: ZT1191092X

£329.99 Inc VAT (20%)
£349.995.5% off


Description

This fuel transfer pump delivers Diesel fuel or Antifreeze. Accessories with this model include suction and discharge hoses, polypropylene nozzle and swivel, strainer to prevent contaminants from entering pump, 3/4 in hose barbs 3/4 in x 8 ft PVC hose, and hose clamps.

NOT TO BE USED: For Dispensing Petrol, Alcohol, or Waste Vegetable Oil to be used for Biodiesel Fuel.

Features & Benefits:

• 1/5 HP Motor
• 17 Amps
• 3800 RPM
• 1 Year Warranty
• Bypass Valve and Lip Seal for Leak Protection
• Cast Iron Body
• 6.5 ft Power Cord with Battery Clamps
• 8 ft PVC Suction Hose with Strainer
• 8 ft PVC Discharge Hose

See full description
Specifications for FR1614 Portable Fuel Transfer Pump comes with Hoses & Strainer
  • Compatible Fluid
    Diesel
  • Flow Rate (L/min (ANR))
    30
  • Suitable for Containers
    1000ltr (IBC
    Intermediate Bulk Container (IBC)
    205ltr
    640ltr (IBC)
    600ltr (IBC)
    200ltr
  • MFR Part No.
    FR1614
  • Power Source
    Electric
  • Voltage
    12V
  • Product Type
    Transfer Pump
  • Flow Rate
    30L/min