Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Gate Valves
1.1/2in BSPT PN20 Brass Gate Valve - GV12-112
By FT Pro
Order Code:
ZT5421635S
Copy
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/gate-valves/1-halfin-bspt-pn20-brass-gate-valve-gv12-112/p/ZT5421635S
Add to quotation
View all Gate Valves
Description
1.1/2" BSP Taper Brass Gate Valve, FT Pro
Specifications
Specifications for 1.1/2in BSPT PN20 Brass Gate Valve - GV12-112
Size
1.1/2in
End Connection
BSPP
Design
Non Rising Stem
Working Temperature
10°C to +80°C
Maximum Working Pressure
20bar