2in PN16 Flange S/s Glbe Vlv-graph.gskt - 2053SL16 09

2in PN16 Flange S/s Glbe Vlv-graph.gskt - 2053SL16 09

Order Code: ZT5382170S

£1,599.99 Inc VAT (20%)


Description

2" Flange, Stainless Steel Flanged PN16 Globe Valve, Metal Seal Material, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 16 bar

Specifications for 2in PN16 Flange S/s Glbe Vlv-graph.gskt - 2053SL16 09
  • Material
    Stainless Steel
  • Seal Material
    Metal
  • Working Temperature
    20°C to +200°C
  • Flange Size
    2in
  • Maximum Working Pressure
    16bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome