Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Gate Valves
ABS D/U Ball Valve EPDM 3" - VSB22L900
By Technoplastic
Order Code:
ZT4187119S
£319.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
319.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/gate-valves/abs-d-u-ball-valve-epdm-3-inch-vsb22l900/p/ZT4187119S
Add to quotation
View all Gate Valves
Description
ABS D/U BALL VALVE EPDM 3
Specifications
Specifications for ABS D/U Ball Valve EPDM 3" - VSB22L900
Material
ABS
Product Type
Ball Valve
Size
3in
Type
D/U Ball Valve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome