Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Gate Valves
Brass CxC Isolating Valve 22mm
By Securplumb
Order Code:
ZT4949933S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/gate-valves/brass-cxc-isolating-valve-22mm/p/ZT4949933S
Add to quotation
View all Gate Valves
Description
Securplumb Brass CXC Isolating Valve 22mm 106222
Tags:
#BulkDiscount
Specifications
Specifications for Brass CxC Isolating Valve 22mm
Type
Isolating Valve
Size
22mm
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome