Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 3" V998111EX

Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 3" V998111EX

Order Code: ZT4808709S

£183.99 Inc VAT (20%)


Description

Flanged PN16 (8” Available Flanged PN10) , Cast Iron Body, Cast Brass Seat, Stainless Steel Stem, Inside Screw, Non-rising Stem. Conforms to DIN 3202 F4.

Rated PN16, Temperature -10°C to 120°C.

Specifications for Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 3" V998111EX
  • Size
    3in
  • Product Type
    Gate Valve
  • Body Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome