Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 5" V998113EX

Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 5" V998113EX

Order Code: ZT4808760SCopy

£339.99 Inc VAT (20%)


Description

Flanged PN16 (8” Available Flanged PN10) , Cast Iron Body, Cast Brass Seat, Stainless Steel Stem, Inside Screw, Non-rising Stem. Conforms to DIN 3202 F4.

Rated PN16, Temperature -10°C to 120°C.

Specifications for Cast Iron Gate Valve Flanged PN16 Stainless Steel Stem PN16 Rated 5" V998113EX
  • Size
    5in
  • Body Material
    Cast Iron