Ductile Iron Gate Valve Flanged PN16 Soft Seated 5" V514013

Ductile Iron Gate Valve Flanged PN16 Soft Seated 5" V514013

Order Code: ZT4808236SCopy

£379.99 Inc VAT (20%)


Description

Flanged PN16, Ductile Iron Epoxy Coated Body, EPDM Covered Resilient Seat, Clockwise Closing. WRAS Approved.

Rated PN16, Temperature -10°C to 70°C.

Note: Cap Top Available.

See full description
Specifications for Ductile Iron Gate Valve Flanged PN16 Soft Seated 5" V514013
  • Size
    5 inches
  • Material
    Ductile Iron
  • Seat Material
    EPDM