Ductile Iron Gate Valve Flanged PN16 Soft Seated 6" V514014

Ductile Iron Gate Valve Flanged PN16 Soft Seated 6" V514014

Order Code: ZT4808290S

£429.99 Inc VAT (20%)


Description

Flanged PN16, Ductile Iron Epoxy Coated Body, EPDM Covered Resilient Seat, Clockwise Closing. WRAS Approved.

Rated PN16, Temperature -10°C to 70°C.

Note: Cap Top Available.

See full description
Specifications for Ductile Iron Gate Valve Flanged PN16 Soft Seated 6" V514014
  • Size
    6in
  • Material
    Ductile Iron
  • Product Type
    Gate Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome