Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Gate Valves
PVCU Check Valve EPDM 1" - VRO21L320
By Technoplastic
Order Code:
ZT4187023S
£55.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/gate-valves/pvcu-check-valve-epdm-1-inch-vro21l320/p/ZT4187023S
Add to quotation
View all Gate Valves
Description
PVCU CHECK VALVE EPDM 1"
Specifications
Specifications for PVCU Check Valve EPDM 1" - VRO21L320
Type
Check Valve
Material
PVCU
Size
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome