Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Gate Valves
PVCU D/U Water Ball Valve 1" - VSA22L320
By Technoplastic
Order Code:
ZT4187095S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/gate-valves/pvcu-d-u-water-ball-valve-1-inch-vsa22l320/p/ZT4187095S
Add to quotation
View all Gate Valves
Description
PVCU D/U WATER BALL VALVE 1"
Specifications
Specifications for PVCU D/U Water Ball Valve 1" - VSA22L320
Product Type
Water Ball Valve
Material
PVCU
Size
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome