Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Gate Valves
PVCU D/U Water Ball Valve 4" - VSA22L910
By Technoplastic
Order Code:
ZT4187227S
£319.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
319.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/gate-valves/pvcu-d-u-water-ball-valve-4-inch-vsa22l910/p/ZT4187227S
Add to quotation
View all Gate Valves
Description
PVCU D/U WATER BALL VALVE 4"
Specifications
Specifications for PVCU D/U Water Ball Valve 4" - VSA22L910
Size
4in
Type
Water Ball Valve
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome