3/4 ASA150 Flang S/s Glbe Vlv-graph.gskt - 2053SL150 05

3/4 ASA150 Flang S/s Glbe Vlv-graph.gskt - 2053SL150 05

Order Code: ZT5381978S

£699.99 Inc VAT (20%)


Description

3/4" Flange, Stainless Steel Flanged ANSI150 Globe Valve, Metal Seal Material, Working Temperature -20┬░C to +200┬░C, Maximum Working Pressure 19.6 bar

Specifications for 3/4 ASA150 Flang S/s Glbe Vlv-graph.gskt - 2053SL150 05
  • Material
    Stainless Steel
  • Type
    Globe Valve
  • Seal Material
    Metal
  • Maximum Working Pressure
    19.6bar
  • Working Temperature
    20°C to +200°C
  • Flange Size
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome