0
1

12851 Zhfp M 10 X 1-PZ-MU Two Hand Grease Gun

Order Code: ZT2117289S

£35.99 Inc VAT (20%)


Description

This easy to operate, environmentally friendly two-handed grease gun is ergonomically designed and performs consistently well. The cartridge can be completely emptied, allowing for maximum efficiency and ensuring that applications are completed as intended, every time. The gun dispenses grease through a pump piston mechanism, with the hand lever coated with cataphoresis to ensure anti-corrosion resistance.

Features and Benefits
• Quick and easy to change cartidges
• Environmentally friendly and efficient
• Allows for complete emptying of the grease cartridge
• Anti-slip, ergonomically designed handle

Typical Applications
• Dispensing grease for lubrication applications

See full description
Specifications for 12851 Zhfp M 10 X 1-PZ-MU Two Hand Grease Gun
  • MFR Part No.
    12 851
  • Overall Length
    360mm
  • Spout/Nozzle Type
    Flexible
  • Body Finish/Coating
    Cataphoresis
  • Capacity
    500g
  • Gun/Can Type
    Two Handed Grease Gun
  • Power Source
    Manual
  • Body Material
    Metal
  • Overall Width
    200mm
  • Fill Type
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome