400ml 360 Degrees Pneumatic Grease Gun

Order Code: ZT1002049X

£49.99 Inc VAT (20%)


Description

PGC400
360° handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.

Specifications for 400ml 360 Degrees Pneumatic Grease Gun
  • Coupler Type
    Needlepoint
  • Capacity
    400cm³
  • Body Material
    Steel
  • Overall Width
    190mm
  • Overall Diameter
    70mm
  • Spout/Nozzle Type
    Angled Rigid
  • Spout/Nozzle Length
    175mm
  • Overall Length
    395mm
  • Fill Type
    Pump
  • Body Finish/Coating
    Enamel
  • Gun/Can Type
    Grease Gun
  • Power Source
    Manual
  • Maximum Pressure
    6000psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome